GTF-120-480-0-0-0-01-B-S
Gefran Process Controllers, GTF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GTF-120-480-0-0-0-01-B-S

Gefran Process Controllers, GTF Series
In stock
Item Number
GTF-120-480-0-0-0-01-B-S
MFG Item Number
F058404
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, GTF Series
Item #
GTF-120-480-0-0-0-01-B-S
GTF-120-480-0-0-0-0 1-B-S Geflex

GTF Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F058404
Item Number GTF-120-480-0-0-0-01-B-S
Manufacturer Gefran
Product Series GTF
Family Series Gefran Process Controllers, GTF Series
Rated Voltage 90-530 VAC
Nominal Rated Voltage 480 VAC
Rated Current 120 A
Load Type High Thermal Coefficient Resistive Loads, Low Inductance Loads, Low Thermal Coefficient Resistive Loads, Short-Wave Infrared Lamps, Transformers
Utilization Category AC-51, AC-55b, AC56a
Control Input 0-10 VDC, 24 VDC Digital, 4-20 mA, PWM
Auxiliary Output None
Firing Mode Burst Firing
Communications None
Alarm Outputs None
Current Limiter No
Integrated Fuse No
On-Board Temperature PID No
Signal Feedback No
Approvals CE, CSA, TUV, UL
RoHS Yes
Net Weight 3.3069 lbs
Gross Weight 4.055 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved