GTF-50-480-0-1-0-04-P-M
Gefran Process Controllers, GTF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GTF-50-480-0-1-0-04-P-M

Gefran Process Controllers, GTF Series
In stock
Item Number
GTF-50-480-0-1-0-04-P-M
MFG Item Number
F065591
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, GTF Series
Item #
GTF-50-480-0-1-0-04-P-M
GTF-50-480-0-1-0-0 4-P-M Geflex

GTF Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F065591
Item Number GTF-50-480-0-1-0-04-P-M
Manufacturer Gefran
Product Series GTF
Family Series Gefran Process Controllers, GTF Series
Rated Voltage 90-530 VAC
Nominal Rated Voltage 480 VAC
Rated Current 50 A
Load Type High Thermal Coefficient Resistive Loads, Low Inductance Loads, Low Thermal Coefficient Resistive Loads, Short-Wave Infrared Lamps, Transformers
Utilization Category AC-51, AC-55b, AC56a
Control Input 0-10 VDC, 24 VDC Digital, 4-20 mA, PWM
Auxiliary Output None
Firing Mode Phase Angle
Communications None
Alarm Outputs (1) Solid State Relay
Current Limiter No
Integrated Fuse No
On-Board Temperature PID No
Signal Feedback No
Approvals CE, CSA, TUV, UL
RoHS Yes
Net Weight 2.1385 lbs
Gross Weight 2.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved