LT-M-0750-S
Gefran Linear Transducers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LT-M-0750-S

Gefran Linear Transducers
In stock
Item Number
LT-M-0750-S
MFG Item Number
LT-M-0750-S
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Linear Transducers, Series
Item #
LT-M-0750-S
Linear Transducer

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LT-M-0750-S
Item Number LT-M-0750-S
Manufacturer Gefran
Family Series Gefran Linear Transducers
Stroke Length 29.53 "
Connector Connector DIN 43650 4-Pole
IP Rating IP60
Transducer Style Potentiometer
Mounting Brackets
Approvals CE
Net Weight 2.4438 lbs
Gross Weight 2.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved