2006-402-L-120A
Gemco Limit Switches, 2006 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2006-402-L-120A

Gemco Limit Switches, 2006 Series
In stock
Item Number
2006-402-L-120A
MFG Item Number
2006402L120A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, 2006 Series
Item #
2006-402-L-120A
Rotary Limit Switch, 2-Circuit, N4,

2006 Series Information

  • Reduces Hazards to Inexperienced Users
  • Removes Danger of Terminal Shorting From Water, Corrosion, Or Accidental Shorting From Other Metal Objects, Because of Its Insulating Properties
  • Enclosures are made of FIBRALLOY ‑ An Electrical Insulator
  • Reduces Design Time
  • Reduces Machine Work On Special Cams and Gears For Different Operating Ratios


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2006402L120A
Item Number 2006-402-L-120A
Manufacturer Gemco
Product Series 2006
Family Series Gemco Limit Switches, 2006 Series
Shaft Extension Left Hand
Output SPDT
Gear Reducer None
Ratio 120:1
Net Weight 3.09 lbs
Gross Weight 3.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved