111952
Gems Sensors & Controls Intrinsically Safe Barriers, Zener Barrier Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

111952

Gems Sensors & Controls Intrinsically Safe Barriers, Zener Barrier Series
In stock
Item Number
111952
MFG Item Number
111952
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Intrinsically Safe Barriers, Zener Barrier Series
Item #
111952
Single Channel Zener Barrier

Zener Barrier Series Information


Specifications

Specifications
Manufacturer Part Number 111952
Item Number 111952
Manufacturer Gems Sensors & Controls
Product Series Zener Barrier
Family Series Gems Sensors & Controls Intrinsically Safe Barriers, Zener Barrier Series
Signal Input Current Max 125 mA
Signal Input Voltage Max 20 V
Signal Polarity Positive
Hazardous Location Class 1, Class 2, Division 1, Division 2, A, B, C, D, E, G
Capacitance 0.18 µF
Inductance 4.1 mH
Series Resistance 303 Ohm
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved