116972
Gems Sensors & Controls Sensors, LS-52100 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

116972

Gems Sensors & Controls Sensors, LS-52100 Series
In stock
Item Number
116972
MFG Item Number
116972
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, LS-52100 Series
Item #
116972
LS-52100 Series Level Switch

LS-52100 Series Information

  • Large Size
  • UL Recognized
  • Polymeric Lead Wires
These units solve the problem of point level sensing in tanks with inaccessible tops or bottoms, or at intermediate locations in larger tanks. Operation is positive and dependable. The float pivots with changing liquid level, displacing a shuttle which magnetically actuates a hermetically sealed switch within the unit. Installation is through the tank side at the detection point.
  • CSA Listed
  • 15 Degree Horizontal Mounting Attitude


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 116972
Item Number 116972
Manufacturer Gems Sensors & Controls
Product Series LS-52100
Family Series Gems Sensors & Controls Sensors, LS-52100 Series
Float Type Horizontal Float
Contacts SPST-NC
Connection Type Wire Leads
Body Composition Stainless Steel
Diameter 25.4 mm
PSI Rating 500
Temperature Range (F) -40-300 °F
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved