1200HGG3002A3UA
Gems Sensors & Controls Transducers, 1200 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1200HGG3002A3UA

Gems Sensors & Controls Transducers, 1200 Series
In stock
Item Number
1200HGG3002A3UA
MFG Item Number
1200HGG3002A3UA
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Transducers, 1200 Series
Item #
1200HGG3002A3UA
Pressure Transducer

1200 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1200HGG3002A3UA
Item Number 1200HGG3002A3UA
Manufacturer Gems Sensors & Controls
Product Series 1200
Family Series Gems Sensors & Controls Transducers, 1200 Series
Type OEM
Pressure Range (Gauge) 0-300 psi
Max Pressure (Gauge) 300 psi
Input 7-35 VDC
Output 1-5 VDC
Electrical Connection DIN 43650 Form C
Pressure Connection 1/4-18 NPT Male
NEMA Rating NEMA 4
IP Rating IP65
Temperature Range '-40-260 °F
Approvals cURus
RoHS No
Net Weight 0.22 lbs
Gross Weight 0.275 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved