144900
Gems Sensors & Controls Sensors, LS-700F Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

144900

Gems Sensors & Controls Sensors, LS-700F Series
In stock
Item Number
144900
MFG Item Number
144900
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, LS-700F Series
Item #
144900
LS-700F Series Level Switch

LS-700F Series Information

  • Buna N Float Material
  • 150 PSI Max Pressure
  • UL Recognized
Level monitoring and temperature switch in a single unit. Intermediate in size; single‑setting temperature sensor is in bottom of stem.
  • Ideal for Oils and Water
  • Small, Lightweight, and Extremely Stable


Videos

Specifications

Specifications
Manufacturer Part Number 144900
Item Number 144900
Manufacturer Gems Sensors & Controls
Product Series LS-700F
Family Series Gems Sensors & Controls Sensors, LS-700F Series
Float Type Vertical Float
Contacts SPST-NC
Body Composition Stainless Steel
PSI Rating 400
Temperature Range (F) -40-221 °F
Approvals CSA, UL
Net Weight 0.355 lbs
Gross Weight 0.385 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved