149350
Gems Sensors & Controls Sensors, LS-750 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

149350

Gems Sensors & Controls Sensors, LS-750 Series
In stock
Item Number
149350
MFG Item Number
149350
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, LS-750 Series
Item #
149350
LS-750 Series Level Switch

LS-750 Series Information

  • Buna N Float Material
  • 150 PSI Max Pressure
  • UL Recognized
Level monitoring and temperature switch in a single unit. Intermediate in size; single‑setting temperature sensor is in bottom of stem.
  • Ideal for Oils and Water
  • Small, Lightweight, and Extremely Stable


Videos

Specifications

Specifications
Manufacturer Part Number 149350
Item Number 149350
Manufacturer Gems Sensors & Controls
Product Series LS-750
Family Series Gems Sensors & Controls Sensors, LS-750 Series
Float Type Vertical Float
Contacts SPST-NC
Body Composition Buna
Diameter 25.4 mm
PSI Rating 150
Temperature Range (F) -40-230 °F
Approvals CE, CSA, UL
Net Weight 0.744 lbs
Gross Weight 0.744 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved