162745
Gems Sensors & Controls Sensors, LS-3 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

162745

Gems Sensors & Controls Sensors, LS-3 Series
In stock
Item Number
162745
MFG Item Number
162745
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, LS-3 Series
Item #
162745
LS-3 Series Level Switch

LS-3 Series Information

  • Compact Size
  • High Reliability
  • Low Costs in NPT
These Level Switches are ideal for shallow tanks or restricted spaces, or for any low‑cost, high volume use. The LS‑3 Series are available in FDA compliant materials.
  • UL Recognized
  • Switch SPST

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 162745
Item Number 162745
Manufacturer Gems Sensors & Controls
Product Series LS-3
Family Series Gems Sensors & Controls Sensors, LS-3 Series
Float Type Vertical Float
Contacts SPST-NO
Body Composition Buna
Diameter 25.4 mm
PSI Rating 150
Temperature Range (F) -40-250 °F
Approvals CE, CSA, UL
Net Weight 0.0685 lbs
Gross Weight 0.0685 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved