171517
Gems Sensors & Controls Sensors, LS-3 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

171517

Gems Sensors & Controls Sensors, LS-3 Series
In stock
Item Number
171517
MFG Item Number
171517
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, LS-3 Series
Item #
171517
LS-3 Series Level Switch

LS-3 Series Information

  • Compact Size
  • High Reliability
  • Low Costs in NPT
These Level Switches are ideal for shallow tanks or restricted spaces, or for any low‑cost, high volume use. The LS‑3 Series are available in FDA compliant materials.
  • UL Recognized
  • Switch SPST

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 171517
Item Number 171517
Manufacturer Gems Sensors & Controls
Product Series LS-3
Family Series Gems Sensors & Controls Sensors, LS-3 Series
Float Type Vertical Float
Contacts SPST-NO
Connection Type Wire Leads
Body Composition Polypropylene
Diameter 25.4 mm
PSI Rating 50
Temperature Range (F) -40-225 °F
Approvals CE, CSA, UL
Net Weight 0.0705 lbs
Gross Weight 0.0705 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved