194761
Gems Sensors & Controls Sensors, RFO Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

194761

Gems Sensors & Controls Sensors, RFO Series
In stock
Item Number
194761
MFG Item Number
194761
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, RFO Series
Item #
194761
RFO Series - Flow Rate Monitoring

RFO Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 194761
Item Number 194761
Manufacturer Gems Sensors & Controls
Product Series RFO
Family Series Gems Sensors & Controls Sensors, RFO Series
Material Brass
Sensor Type RotorFlow
Flow Range 5-30 gpm
Port Size 3/4 "
Port Style NPT Female
Input Power 4.5-24 VDC
Output 4.5-24 VDC
Standard Flow Accuracy 15 %
Maximum Pressure 200 psi
Recommended Filtration 150 micron
Approvals CE, cUL, UL
Net Weight 1.858 lbs
Gross Weight 1.858 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved