209313
Gems Sensors & Controls Pressure Switches, PS41 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

209313

Gems Sensors & Controls Pressure Switches, PS41 Series
In stock
Item Number
209313
MFG Item Number
209313
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pressure Switches, PS41 Series
Item #
209313
Pressure Switch,PS41-10-4MNB-C-HC

PS41 Series Information

  • Adjustable
  • 4 to 100 PSI
  • SPST or SPDT Switch
These miniature pressure switches are designed for demanding applications where space and/or price are strong concerns. The switches utilize a piston/diaphragm design, which incorporates the high proof pressure of piston technology with the sensitivity of diaphragm designs. Switches are field adjustable via an Allen head screw that is hidden to protect against unauthorized tampering.
  • 700 PSI Burst Pressure
  • 350 PSI Proof Pressure



Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 209313
Item Number 209313
Manufacturer Gems Sensors & Controls
Product Series PS41
Family Series Gems Sensors & Controls Pressure Switches, PS41 Series
Port Connection 1/4 NPT Male
Pressure Range 4-8 psi
Contact Type SPDT
Housing Material Brass
Ambient Temperature 185 °F
Seal No
Current Rating 250 VAC, 5 A @ 125 VAC
Pressure Range psig(Bar) 4-8 Bar
Gauge Proof Pressure 500 psig
Net Weight 0.318 lbs
Gross Weight 0.318 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved