209658
Gems Sensors & Controls Pressure Switches, PS41 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

209658

Gems Sensors & Controls Pressure Switches, PS41 Series
In stock
Item Number
209658
MFG Item Number
209658
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pressure Switches, PS41 Series
Item #
209658
Pressure Switch,PS41-30-2MNB-C-FL18

PS41 Series Information

  • Adjustable
  • 4 to 100 PSI
  • SPST or SPDT Switch
These miniature pressure switches are designed for demanding applications where space and/or price are strong concerns. The switches utilize a piston/diaphragm design, which incorporates the high proof pressure of piston technology with the sensitivity of diaphragm designs. Switches are field adjustable via an Allen head screw that is hidden to protect against unauthorized tampering.
  • 700 PSI Burst Pressure
  • 350 PSI Proof Pressure



Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 209658
Item Number 209658
Manufacturer Gems Sensors & Controls
Product Series PS41
Family Series Gems Sensors & Controls Pressure Switches, PS41 Series
Port Connection 1/8 NPT Male
Pressure Range 25-100 psi
Contact Type SPDT
Housing Material Brass
Ambient Temperature 185 °F
Seal No
Current Rating 250 VAC, 5 A @ 125 VAC
Pressure Range psig(Bar) 25-100 Bar
Gauge Proof Pressure 500 psig
Net Weight 0.19 lbs
Gross Weight 0.24 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved