230201
Gems Sensors & Controls Sensors, RFA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

230201

Gems Sensors & Controls Sensors, RFA Series
In stock
Item Number
230201
MFG Item Number
230201
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, RFA Series
Item #
230201
RFA - Flow Rate Monitoring

RFA Series Information


Specifications

Specifications
Manufacturer Part Number 230201
Item Number 230201
Manufacturer Gems Sensors & Controls
Product Series RFA
Family Series Gems Sensors & Controls Sensors, RFA Series
Material Polypropylene
Sensor Type RotorFlow
Flow Range 4-20 gpm
Port Size 1/2 "
Port Style NPT Female
Input Power 5-24 VDC
Output 0-10 VDC
Standard Flow Accuracy 15 %
Maximum Pressure 100 psi
Recommended Filtration 150 micron
Approvals UR
Net Weight 0.23 lbs
Gross Weight 0.335 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved