230205
Gems Sensors & Controls Sensors, RFA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

230205

Gems Sensors & Controls Sensors, RFA Series
In stock
Item Number
230205
MFG Item Number
230205
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, RFA Series
Item #
230205
RFA - Flow Rate Monitoring

RFA Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 230205
Item Number 230205
Manufacturer Gems Sensors & Controls
Product Series RFA
Family Series Gems Sensors & Controls Sensors, RFA Series
Material Polypropylene
Sensor Type RotorFlow
Flow Range 0.5-5 gpm
Port Size 1/4 "
Port Style NPT Female
Input Power 5-24 VDC
Output 0-10 VDC
Standard Flow Accuracy 7 %
Maximum Pressure 100 psi
Recommended Filtration 150 micron
Approvals UR
Net Weight 0 lbs
Gross Weight 0.1456 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved