245148-C
Gems Sensors & Controls Sensors, FT-110 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

245148-C

Gems Sensors & Controls Sensors, FT-110 Series
In stock
Item Number
245148-C
MFG Item Number
245148-C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, FT-110 Series
Item #
245148-C
FT-110M - TurboFlow_ Economic Flow

FT-110 Series Information


Specifications

Specifications
Manufacturer Part Number 245148-C
Item Number 245148-C
Manufacturer Gems Sensors & Controls
Product Series FT-110
Family Series Gems Sensors & Controls Sensors, FT-110 Series
Material Brass
Sensor Type TurboFlow
Flow Range 0.53-2.1 gpm
Port Size 3/8 "
Port Style NPT Male
Input Power 5-24 VDC
Standard Flow Accuracy 3 %
Maximum Pressure 200 psi
Recommended Filtration 50 micron
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved