26717
Gems Sensors & Controls Sensors, LS-1950 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

26717

Gems Sensors & Controls Sensors, LS-1950 Series
In stock
Item Number
26717
MFG Item Number
26717
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, LS-1950 Series
Item #
26717
LS-1950 Series Level Switch

LS-1950 Series Information

  • Large Size
  • Polymeric Lead Wires
  • 316 Stainless Steel Material
The LS‑1950 Series all stainless steel for high pressure and temperature level switches are for high performance. The LS‑1950 provides high temperature and pressure capabilities. Materials of construction comply with FDA food contact regulations.
  • UL Recognized
  • Exceptionally Accurate

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 26717
Item Number 26717
Manufacturer Gems Sensors & Controls
Product Series LS-1950
Family Series Gems Sensors & Controls Sensors, LS-1950 Series
Float Type Vertical Float
Contacts SPST-NO
Connection Type Wire Leads
Body Composition Stainless Steel
Diameter 52.39 mm
PSI Rating 750
Temperature Range (F) -40-300 °F
Approvals UL
Net Weight 0.275 lbs
Gross Weight 0.325 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved