30288
Gems Sensors & Controls Sensors, LS-2050 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

30288

Gems Sensors & Controls Sensors, LS-2050 Series
In stock
Item Number
30288
MFG Item Number
30288
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, LS-2050 Series
Item #
30288
LS-2050 Series Level Switch

LS-2050 Series Information

  • Large Size
  • UL Recognized
  • Polymeric Lead Wires
These units solve the problem of point level sensing in tanks with inaccessible tops or bottoms, or at intermediate locations in larger tanks. Operation is positive and dependable. The float pivots with changing liquid level, displacing a shuttle which magnetically actuates a hermetically sealed switch within the unit. Installation is through the tank side at the detection point.
  • CSA Listed
  • 15 Degree Horizontal Mounting Attitude

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 30288
Item Number 30288
Manufacturer Gems Sensors & Controls
Product Series LS-2050
Family Series Gems Sensors & Controls Sensors, LS-2050 Series
Float Type Horizontal Float
Contacts SPDT
Body Composition Buna
Diameter 22.86 mm
PSI Rating 150
Temperature Range (F) -40-250 °F
Approvals CE, CSA, UL
Net Weight 0.855 lbs
Gross Weight 0.855 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved