3500H600PG0290000F
Gems Sensors & Controls Transducers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3500H600PG0290000F

Gems Sensors & Controls Transducers
In stock
Item Number
3500H600PG0290000F
MFG Item Number
3500H600PG0290000F
Availability

Obsolete Item No Longer Available

Product Details

Overview

Transducers, Series
Item #
3500H600PG0290000F
Pressure Transducer

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3500H600PG0290000F
Item Number 3500H600PG0290000F
Manufacturer Gems Sensors & Controls
Family Series Gems Sensors & Controls Transducers
Type OEM
Pressure Range (Gauge) 5-600 psi
Max Pressure (Gauge) 600 psi
Input 0-600 psi
Output 1-5 VDC
Electrical Connection M12x1
Temperature Range '-40-257 °F
Net Weight 0.125 lbs
Gross Weight 0.155 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved