54820
Gems Sensors & Controls Relays, Safe-Pak Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

54820

Gems Sensors & Controls Relays, Safe-Pak Series
In stock
Item Number
54820
MFG Item Number
54820
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Safe-Pak Series
Item #
54820
Safe-Pak Relay

Safe-Pak Series Information

  • Modular Housings for Easier Installation
  • Solid‑State Reliability
  • Exceptionally Long Life
  • Consistent Performance
  • Low‑Power Switching
These intrinsically safe units amplify sensor load‑handling capabilities in a wide variety of AC and DC control switching applications. These units have a completely encapsulated construction.


Videos

Specifications

Specifications
Manufacturer Part Number 54820
Item Number 54820
Manufacturer Gems Sensors & Controls
Product Series Safe-Pak
Family Series Gems Sensors & Controls Relays, Safe-Pak Series
Supply Voltage 95-125 VAC
Nominal Supply Voltage 120 VAC
Output Rating 2 A
Mounting Surface
Hazardous Locations Class I, Div 1 & 2, Group A,B,C,D, Class II, Div 1 & 2, Group E,F,G
Status Indicator No
Input Sensitivity 400 kOhm
Approvals CSA, MSHA, UL
Net Weight 1.293 lbs
Gross Weight 1.293 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved