57143
Gems Sensors & Controls Sensors, TH-800 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

57143

Gems Sensors & Controls Sensors, TH-800 Series
In stock
Item Number
57143
MFG Item Number
57143
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, TH-800 Series
Item #
57143
TH-800 Series Level Switch

TH-800 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 57143
Item Number 57143
Manufacturer Gems Sensors & Controls
Product Series TH-800
Family Series Gems Sensors & Controls Sensors, TH-800 Series
Float Type Vertical Float
Contacts SPST-NO
Connection Type Wire Leads
Body Composition Buna
Diameter 31.75 mm
PSI Rating 150
Temperature Range (F) -40-230 °F
Approvals CSA, UL
Net Weight 0.265 lbs
Gross Weight 0.283 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved