70820
Gems Sensors & Controls Switches, FS-927 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

70820

Gems Sensors & Controls Switches, FS-927 Series
In stock
Item Number
70820
MFG Item Number
70820
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, FS-927 Series
Item #
70820
FS-927 Series - Small Design for

FS-927 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 70820
Item Number 70820
Manufacturer Gems Sensors & Controls
Product Series FS-927
Family Series Gems Sensors & Controls Switches, FS-927 Series
Material 316 Stainless Steel
Sensor Type Piston
Flow Setting 0.1 gpm
Flow Range 0-1 gpm
Port Size 1/4 " NPT Female
Switch Type SPST
Set Point Accuracy 15 %
Maximum Pressure 1,000 psi
Set Point Differential 20 %
Recommended Filtration 50 Micron
Approvals CE, CSA, UL
Net Weight 0.773 lbs
Gross Weight 0.773 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved