01101.99.01
General Cable Wire & Cable, Super Vu-Tron Stage Lighting Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01101.99.01

General Cable Wire & Cable, Super Vu-Tron Stage Lighting Series
In stock
Item Number
01101.99.01
MFG Item Number
01101
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Super Vu-Tron Stage Lighting Series
Item #
01101.99.01
4/0 AWG STAGE LIGHT-BLK-MISC

Super Vu-Tron Stage Lighting Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 01101
Item Number 01101.99.01
Manufacturer General Cable
Product Series Super Vu-Tron Stage Lighting
Family Series General Cable Wire & Cable, Super Vu-Tron Stage Lighting Series
Conductor Type Stranded
Stranding 2062/30
Wire Gauge 4/0 AWG
Jacket Color Black
Voltage Rating 600 VAC
Current Rating 405 A
Temperature Rating -58-221 °F
Outer Diameter 0.765 "
Comments UL SC, CSA PPC
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0.0624 lbs
Gross Weight 0.0624 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved