01108.41.06
General Cable Wire & Cable, Super Vu-Tron Stage Lighting Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01108.41.06

General Cable Wire & Cable, Super Vu-Tron Stage Lighting Series
In stock
Item Number
01108.41.06
MFG Item Number
01108
01108.41.06 is available to buy in increments of 20000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Super Vu-Tron Stage Lighting Series
Item #
01108.41.06
6 AWG STAGE LIGHTING-GRN

Super Vu-Tron Stage Lighting Series Information


Specifications

Specifications
Manufacturer Part Number 01108
Item Number 01108.41.06
Manufacturer General Cable
Product Series Super Vu-Tron Stage Lighting
Family Series General Cable Wire & Cable, Super Vu-Tron Stage Lighting Series
Conductor Type Stranded
Stranding 259/30
Wire Gauge 6 AWG
Jacket Color Green
Voltage Rating 600 VAC
Current Rating 105 A
Length 1,000 '
Temperature Rating -58-221 °F
Outer Diameter 0.42 "
Comments UL SC, CSA PPC
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved