01108.XX.06
General Cable Wire & Cable, Super Vu-Tron Stage Lighting Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01108.XX.06

General Cable Wire & Cable, Super Vu-Tron Stage Lighting Series
In stock
Item Number
01108.XX.06
MFG Item Number
01108
This item cannot be canceled or returned
01108.XX.06 is available to buy in increments of 20000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Super Vu-Tron Stage Lighting Series
Item #
01108.XX.06
6 AWG STAGE LIGHT-GRN-SHORTS

Super Vu-Tron Stage Lighting Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 01108
Item Number 01108.XX.06
Manufacturer General Cable
Product Series Super Vu-Tron Stage Lighting
Family Series General Cable Wire & Cable, Super Vu-Tron Stage Lighting Series
Conductor Type Stranded
Stranding 259/30
Wire Gauge 6 AWG
Jacket Color Green
Voltage Rating 600 VAC
Current Rating 105 A
Temperature Rating -58-221 °F
Outer Diameter 0.42 "
Comments UL SC, CSA PPC
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved