01765.XX.04
General Cable Wire & Cable, Super Vu-Tron Welding Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01765.XX.04

General Cable Wire & Cable, Super Vu-Tron Welding Series
In stock
Item Number
01765.XX.04
MFG Item Number
01765
01765.XX.04 is available to buy in increments of 7000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Super Vu-Tron Welding Series
Item #
01765.XX.04
1AWG CLS M WELD CBL-ORG

Super Vu-Tron Welding Series Information

  • Applications: Secondary Voltage Resistance Welding Leads, Power Supplies Under 600V
  • Resists Abrasion, Oils, Weather, and Solvents
  • Safety Colored for High Visibility
  • 6 AWG to 4/0 AWG, 600V
  • Excellent Flexibility


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 01765
Item Number 01765.XX.04
Manufacturer General Cable
Product Series Super Vu-Tron Welding
Family Series General Cable Wire & Cable, Super Vu-Tron Welding Series
Conductor Type Stranded
Stranding 2090/34
Wire Gauge 1 AWG
Jacket Color Orange
Voltage Rating 600 VAC
Current Rating 220 A
Temperature Rating -58-194 °F
Application Welding Cable
Outer Diameter 0.53 "
Comments UL RHH/RHW, CSA RHH/RHW
Approvals CSA, MSHA, UL
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved