01766.35.04
General Cable Wire & Cable, Super Vu-Tron Welding Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01766.35.04

General Cable Wire & Cable, Super Vu-Tron Welding Series
In stock
Item Number
01766.35.04
MFG Item Number
01766
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Super Vu-Tron Welding Series
Item #
01766.35.04
2AWG CLS M WELD CBL-ORG-

Super Vu-Tron Welding Series Information

  • Applications: Secondary Voltage Resistance Welding Leads, Power Supplies Under 600V
  • Resists Abrasion, Oils, Weather, and Solvents
  • Safety Colored for High Visibility
  • 6 AWG to 4/0 AWG, 600V
  • Excellent Flexibility


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 01766
Item Number 01766.35.04
Manufacturer General Cable
Product Series Super Vu-Tron Welding
Family Series General Cable Wire & Cable, Super Vu-Tron Welding Series
Conductor Type Stranded
Stranding 1634/34
Wire Gauge 2 AWG
Jacket Color Orange
Voltage Rating 600 VAC
Current Rating 190 A
Length 250 '
Temperature Rating -58-194 °F
Outer Diameter 0.475 "
Comments UL RHH/RHW, CSA RHH/RHW
Approvals CSA, MSHA, UL
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved