The store will not work correctly when cookies are disabled.
01768.35.04
General Cable Wire & Cable, Super Vu-Tron Welding Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Wire & Cable, Super Vu-Tron Welding Series
Super Vu-Tron Welding Series Information
- Applications: Secondary Voltage Resistance Welding Leads, Power Supplies Under 600V
- Resists Abrasion, Oils, Weather, and Solvents
- Safety Colored for High Visibility
- 6 AWG to 4/0 AWG, 600V
- Excellent Flexibility
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
01768 |
Item Number |
01768.35.04 |
Manufacturer |
General Cable |
Product Series |
Super Vu-Tron Welding |
Family Series |
General Cable Wire & Cable, Super Vu-Tron Welding Series |
Conductor Type |
Stranded |
Stranding |
660/34 |
Wire Gauge |
6 AWG |
Jacket Color |
Orange |
Voltage Rating |
600 VAC |
Current Rating |
105 A |
Length |
250 ' |
Temperature Rating |
-58-194 °F |
Outer Diameter |
0.37 " |
Comments |
UL RHH/RHW, CSA RHH/RHW |
Approvals |
CSA, UL |
RoHS Compliant |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved