01772.43.01
General Cable Wire & Cable, Carolprene Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01772.43.01

General Cable Wire & Cable, Carolprene Series
In stock
Item Number
01772.43.01
MFG Item Number
01772
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Carolprene Series
Item #
01772.43.01
3/0 K WELD 600V-BLK-

Carolprene Series Information

  • 6 AWG to 500 kcmil Fully Annealed Stranded Bare Copper Class K
  • Welding and Power Supply Applications
  • TRU‑Mark Sequential Footage Marking
  • Good Flexibility
  • Abrasion Resistant


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 01772
Item Number 01772.43.01
Manufacturer General Cable
Product Series Carolprene
Family Series General Cable Wire & Cable, Carolprene Series
Conductor Type Stranded
Stranding 1613/30
Wire Gauge 3/0 AWG
Jacket Color Black
Voltage Rating 600 VAC
Current Rating 265 A
Insulation Material EPDM
Length 2,000 '
Temperature Rating -40-194 °F
Outer Diameter 0.67 "
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved