01774.38T.03
General Cable Wire & Cable, Carolprene Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01774.38T.03

General Cable Wire & Cable, Carolprene Series
In stock
Item Number
01774.38T.03
MFG Item Number
01774.RED
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Carolprene Series
Item #
01774.38T.03
1/0 K WELD 600V-RED

Carolprene Series Information

  • 6 AWG to 500 kcmil Fully Annealed Stranded Bare Copper Class K
  • Welding and Power Supply Applications
  • TRU‑Mark Sequential Footage Marking
  • Good Flexibility
  • Abrasion Resistant


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 01774.RED
Item Number 01774.38T.03
Manufacturer General Cable
Product Series Carolprene
Family Series General Cable Wire & Cable, Carolprene Series
Conductor Type Stranded
Stranding 1025/30
Wire Gauge 1/0 AWG
Jacket Color Red
Voltage Rating 600 VAC
Current Rating 190 A
Insulation Material EPDM
Length 500 '
Temperature Rating -40-194 °F
Outer Diameter 0.56 "
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved