01827.35.01
General Cable Wire & Cable, SOOW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01827.35.01

General Cable Wire & Cable, SOOW Series
In stock
Item Number
01827.35.01
MFG Item Number
01827
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, SOOW Series
Item #
01827.35.01
Wire 8/4 SOOW 600V BLK

SOOW Series Information


Specifications

Specifications
Manufacturer Part Number 01827
Item Number 01827.35.01
Manufacturer General Cable
Product Series SOOW
Family Series General Cable Wire & Cable, SOOW Series
Number of Conductors 4
Conductor Type Stranded
Wire Gauge 8 AWG
Stranding 65/26
Jacket Color Black
Voltage Rating 600 V
Current Rating 45 A
Temperature Rating -40-194 °F
Shielding Unshielded
Drain Wire None
Insulation Material EPDM
Outer Diameter 0.84 "
Length 250 '
Approvals MSHA
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved