02762.85.01
General Cable Wire & Cable, SOOW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

02762.85.01

General Cable Wire & Cable, SOOW Series
In stock
Item Number
02762.85.01
MFG Item Number
02762
Series
02762.85.01 is available to buy in increments of 250
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, SOOW Series
Item #
02762.85.01
14/3 SOOW 600V-BLK- CL

SOOW Series Information


Specifications

Specifications
Manufacturer Part Number 02762
Item Number 02762.85.01
Manufacturer General Cable
Product Series SOOW
Family Series General Cable Wire & Cable, SOOW Series
Number of Conductors 3
Conductor Type Stranded
Wire Gauge 14 AWG
Stranding 41/30
Jacket Color Black
Voltage Rating 600 V
Current Rating 18 A
Temperature Rating -40-194 °F
Shielding Unshielded
Drain Wire None
Insulation Material EPDM
Outer Diameter 0.535 "
Length 250 '
Approvals CSA, MSHA, UL
RoHS Compliant Yes
Comments UL 62, CSA 22.2 49
Net Weight 0.684 lbs
Gross Weight 0.684 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved