03702.38.10
General Cable Wire & Cable, Bus Drop Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

03702.38.10

General Cable Wire & Cable, Bus Drop Series
In stock
Item Number
03702.38.10
MFG Item Number
03702
Series
This item cannot be canceled or returned
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Bus Drop Series
Item #
03702.38.10
2/3 BUS DROP GRAY R-500ft.

Bus Drop Series Information

  • Resistant to Oils, Lubricants, Water, Acids, Alkalis, Ozone, and Abrasion
  • 14 to 2 AWG Annealed Stranded Bare Copper per ASTM B8
  • One Uninsulated Ground Conductor per Interstice
  • UL Listed and RoHS Compliant
  • 600 V, 15 A to 80 A


Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 03702
Item Number 03702.38.10
Manufacturer General Cable
Product Series Bus Drop
Family Series General Cable Wire & Cable, Bus Drop Series
Number of Conductors 3
Conductor Type Stranded
Wire Gauge 2 AWG
Stranding 133
Jacket Color Gray
Voltage Rating 600 V
Current Rating 80 A
Temperature Rating -4-140 °F
Shielding Unshielded
Drain Wire None
Insulation Thickness 0.06 "
Insulation Material PVC
Outer Diameter 1.145 "
Length 500 '
Approvals UL
RoHS Compliant Yes
Net Weight 1097 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved