09610.99.01
General Cable Wire & Cable, SOOW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

09610.99.01

General Cable Wire & Cable, SOOW Series
In stock
Item Number
09610.99.01
MFG Item Number
09610
Series
This item cannot be canceled or returned
09610.99.01 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, SOOW Series
Item #
09610.99.01
Wire 16/10 SOOW BLK

SOOW Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 09610
Item Number 09610.99.01
Manufacturer General Cable
Product Series SOOW
Family Series General Cable Wire & Cable, SOOW Series
Number of Conductors 10
Conductor Type Stranded
Wire Gauge 16 AWG
Stranding 26/30
Jacket Color Black
Voltage Rating 600 V
Current Rating 5 A
Temperature Rating -40-194 °F
Shielding Unshielded
Drain Wire None
Insulation Material EPDM
Outer Diameter 0.62 "
Application Power Cable
Approvals CSA, MSHA, UL
RoHS Compliant Yes
Comments UL 62, CSA 22.2 49
Net Weight 23.005 lbs
Gross Weight 23.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved