76512.18.04
General Cable Wire & Cable, UL MTW TFF AWM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

76512.18.04

General Cable Wire & Cable, UL MTW TFF AWM Series
In stock
Item Number
76512.18.04
MFG Item Number
76512
76512.18.04 is available to buy in increments of 500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, UL MTW TFF AWM Series
Item #
76512.18.04
16 GA MTW 90C ORG

UL MTW TFF AWM Series Information

  • Temperature Range of ‑20 to 105 Degrees Celsius for TFF/AWM
  • Temperature Range of ‑40 to 90 Degrees Celsius for MTW
  • Fully Annealed Stranded Bare Copper per ASTM B‑8
  • Outstanding Oil, Flame, and Moisture Resistance
  • Premium Grade, Color Coded PVC Insulation
  • 18 through 8 AWG
  • 600 Volt Rated
  • RoHS Compliant
  • Extra Flexible

Specifications

Specifications
Manufacturer Part Number 76512
Item Number 76512.18.04
Manufacturer General Cable
Product Series UL MTW TFF AWM
Family Series General Cable Wire & Cable, UL MTW TFF AWM Series
Conductor Type Stranded
Stranding 26/30
Wire Gauge 16 AWG
Jacket Color Orange
Voltage Rating 600 VAC
Insulation Material PVC
Insulation Thickness 0.032 "
Length 500 '
Temperature Rating -40-194 °F
Application Hook-Up Wire
Outer Diameter 0.123 "
Comments UL MTW, UL AWM, UL TFF, CSA TEW
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 6.735 lbs
Gross Weight 6.735 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved