76954.38.01
General Cable Wire & Cable, HEAVYWALL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

76954.38.01

General Cable Wire & Cable, HEAVYWALL Series
In stock
Item Number
76954.38.01
MFG Item Number
76954
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, HEAVYWALL Series
Item #
76954.38.01
6 GA MTW 90C BLK 1X500ft. RL

HEAVYWALL Series Information

  • Outstanding Oil, Flame, and Moisture Resistance
  • Fully Annealed Stranded Bare Copper per ASTM B‑8
  • Temperature Range of ‑40 to 90 Degrees Celsius
  • 600 Volt PVC Insulation
  • ROHS Compliant
  • Extra Flexible
  • 6 and 4 AWG


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 76954
Item Number 76954.38.01
Manufacturer General Cable
Product Series HEAVYWALL
Family Series General Cable Wire & Cable, HEAVYWALL Series
Conductor Type Stranded
Stranding 19/0.0372
Wire Gauge 6 AWG
Jacket Color Black
Voltage Rating 600 VAC
Insulation Material PVC
Insulation Thickness 0.064 "
Length 500 '
Temperature Rating -40-194 °F
Outer Diameter 0.315 "
Comments UL AWM, UL MTW, UL THW, NEC THW
Approvals NEC, UL
RoHS Compliant Yes
Net Weight 0.0624 lbs
Gross Weight 0.0624 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved