98187.99.01
General Cable Wire & Cable, SOOW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

98187.99.01

General Cable Wire & Cable, SOOW Series
In stock
Item Number
98187.99.01
MFG Item Number
98187
Series
98187.99.01 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, SOOW Series
Item #
98187.99.01
2/5 SOOW 600V-BLK-NON UL

SOOW Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 98187
Item Number 98187.99.01
Manufacturer General Cable
Product Series SOOW
Family Series General Cable Wire & Cable, SOOW Series
Number of Conductors 5
Conductor Type Stranded
Wire Gauge 2 AWG
Stranding 133/0.021
Jacket Color Black
Voltage Rating 600 V
Current Rating 64 A
Temperature Rating -40-194 °F
Shielding Unshielded
Drain Wire None
Insulation Material PVC
Outer Diameter 1.39 "
Application Power Cable
Approvals MSHA
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved