C0600A.44.10
General Cable Wire & Cable, Computer Wire Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C0600A.44.10

General Cable Wire & Cable, Computer Wire Series
In stock
Item Number
C0600A.44.10
MFG Item Number
C0600A
This item cannot be canceled or returned
C0600A.44.10 is available to buy in increments of 25000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Computer Wire Series
Item #
C0600A.44.10
1P/24 7/32TC OA SH TYPE CMR

Computer Wire Series Information

  • Suitable for Data Transmission, Industrial Equipment, Control Circuit, and Computer Applications
  • Insulated with Premium‑Grade, Color‑Coded PVC, Polyethylene, or Polypropylene
  • Stranded Tinned Copper Drain Wire Available
  • Flexfoil Aluminum/Polyester Foil Shielding
  • High‑Quality PVC Jacketing
General Cable's complete lines of paired and unpaired, shielded computer cables are used primarily for the internal or external interconnection of electronic equipment and computers. Applications include data transmission, CAS/CAM, telemetering, data displays, computer print‑out, credit verification systems and similar applications.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C0600A
Item Number C0600A.44.10
Manufacturer General Cable
Product Series Computer Wire
Family Series General Cable Wire & Cable, Computer Wire Series
Number of Pairs 1
Conductor Type Stranded
Wire Gauge 24 AWG
Stranding 7/32
Jacket Color Gray
Jacket Thickness 0.032 "
Voltage Rating 300 V
Temperature Rating -4-176 °F
Plenum or Riser? Riser
Shielding Overall
Shielding Material Aluminum Polyester Foil
Drain Wire Single
Insulation Thickness 0.01 "
Insulation Material PVC
Outer Diameter 0.157 "
Nominal Capacitance C-C 19.7 pF/ft
Nominal DCR 25.7 Ohm/kft
Approvals CSA, cULus, NEC, UL
RoHS Compliant Yes
Comments NEC 800 CMR, UL 2464, CSA CMG
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved