C1103.38.01
General Cable Wire & Cable, RG 59U Type Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C1103.38.01

General Cable Wire & Cable, RG 59U Type Series
In stock
Item Number
C1103.38.01
MFG Item Number
C1103
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, RG 59U Type Series
Item #
C1103.38.01
1C22B(7) RG59/U 95pct.BC PVC CL2

RG 59U Type Series Information

  • Copper per ASTM B‑3 and Copper‑clad Steel per ASTM B‑869 Available.
  • Solid and Cellular Polyethylene Designs.
  • Foam Fluoropolymer Designs.
  • Bare copper or braid.

General Cable's Coaxial Wire encompasses standard RG/U‑type coaxial constructions in the more popular 50, 75 and 93 ohm designs and miniature coaxial products for smaller high‑speed applications.

  • Premium PVC or PE jacketing.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C1103
Item Number C1103.38.01
Manufacturer General Cable
Product Series RG 59U Type
Family Series General Cable Wire & Cable, RG 59U Type Series
Wire Gauge (AWG) 22 AWG
Conductor Type Stranded Copper
Insulation Material Foam Polyethylene
Insulation Thickness 0.146 "
Shielding Copper Braid
Bonded Amount 95 %
Jacket Color Black
Nominal Outer Diameter 0.242 "
Nominal Capacitance C-C 17.00 pF/ft
Velocity of Propagation 78 %
Nominal Impedance 71 Ohm
Nominal Attenuation 1 MHz 0.26 dB/100 ft
Approvals CSA, NEC, UL
RoHS Compliant No
Comments UL 1354, CSA CMG, NEC 800 CM, NEC 725 CL2, NEC 820 CATV
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved