C1104.41.05
General Cable Wire & Cable, RG 59U Type Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C1104.41.05

General Cable Wire & Cable, RG 59U Type Series
In stock
Item Number
C1104.41.05
MFG Item Number
C1104
C1104.41.05 is available to buy in increments of 25000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, RG 59U Type Series
Item #
C1104.41.05
1C22W RG59/U 95pct.BC PVC UL-AWM

RG 59U Type Series Information

  • Copper per ASTM B‑3 and Copper‑clad Steel per ASTM B‑869 Available.
  • Solid and Cellular Polyethylene Designs.
  • Foam Fluoropolymer Designs.
  • Bare copper or braid.

General Cable's Coaxial Wire encompasses standard RG/U‑type coaxial constructions in the more popular 50, 75 and 93 ohm designs and miniature coaxial products for smaller high‑speed applications.

  • Premium PVC or PE jacketing.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C1104
Item Number C1104.41.05
Manufacturer General Cable
Product Series RG 59U Type
Family Series General Cable Wire & Cable, RG 59U Type Series
Wire Gauge (AWG) 22 AWG
Conductor Type Solid Copper-Plated Steel
Insulation Material Polyethylene
Insulation Thickness 0.146 "
Shielding Copper Braid
Bonded Amount 95 %
Jacket Color Yellow
Nominal Outer Diameter 0.242 "
Nominal Capacitance C-C 20.50 pF/ft
Velocity of Propagation 66 %
Nominal Impedance 73 Ohm
Nominal Attenuation 1 MHz 0.41 dB/100 ft
Approvals UL
RoHS Compliant No
Comments UL 1354
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved