C1176A.38.01
General Cable Wire & Cable, RG 213U Type Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C1176A.38.01

General Cable Wire & Cable, RG 213U Type Series
In stock
Item Number
C1176A.38.01
MFG Item Number
C1176A
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, RG 213U Type Series
Item #
C1176A.38.01
1C/13 RG213/U 95pct.BC JAN-C-17G

RG 213U Type Series Information

  • Copper per ASTM B‑3 Conductor.
  • Solid Polyethylene Designs.
  • Bare copper or braid.

General Cable's Coaxial Wire encompasses standard RG/U‑type coaxial constructions in the more popular 50, 75 and 93 ohm designs and miniature coaxial products for smaller high‑speed applications.

  • Premium non‑contaminating PVC.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C1176A
Item Number C1176A.38.01
Manufacturer General Cable
Product Series RG 213U Type
Family Series General Cable Wire & Cable, RG 213U Type Series
Wire Gauge (AWG) 13 AWG
Conductor Type Stranded Copper
Insulation Material Polyethylene
Insulation Thickness 0.285 "
Shielding Copper Braid
Bonded Amount 95 %
Jacket Color Black
Nominal Outer Diameter 0.405 "
Nominal Capacitance C-C 30.80 pF/ft
Velocity of Propagation 66 %
Nominal Impedance 50 Ohm
Nominal Attenuation 1 MHz 0.18 dB/100 ft
Approvals UL
RoHS Compliant No
Comments UL 1354, MIL-C-17G
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved