C1644A.18.10
General Cable Wire & Cable, Multi-Conductor Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C1644A.18.10

General Cable Wire & Cable, Multi-Conductor Series
In stock
Item Number
C1644A.18.10
MFG Item Number
C1644A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Multi-Conductor Series
Item #
C1644A.18.10
4C/20 26/34TC BRD SH CM 2094

Multi-Conductor Series Information

  • Flexfoil Aluminum/Polyester Foil with Stranded Tinned Copper Drain Wire Available
  • Premium‑Grade, Color‑Coded PVC, Fluoropolymer, Polypropylene Insulation Options
  • High‑Quality PVC, Fluoropolymer Jacketing Available
General Cable's Multi‑Conductor cables are typically used for industrial equipment control, electric valve actuation and remote signaling, as well as communication and broadcast applications. Available in a variety of insulation and jacketing materials, as well as shield designs to alleviate unwanted circuit noise.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C1644A
Item Number C1644A.18.10
Manufacturer General Cable
Product Series Multi-Conductor
Family Series General Cable Wire & Cable, Multi-Conductor Series
Number of Conductors 4
Conductor Type Stranded
Wire Gauge 20 AWG
Stranding 26/34
Jacket Color Gray
Jacket Thickness 0.016 "
Voltage Rating 300 V
Temperature Rating -4-167 °F
Plenum or Riser? General Purpose
Shielding Overall
Shielding Material Tinned Copper Braid, Mylar Wrap
Drain Wire None
Insulation Thickness 0.016 "
Insulation Material Polyethylene
Outer Diameter 0.255 "
Length 500 '
Application Communication and Control Cable
Nominal Capacitance C-C 22 pF/ft
Approvals cULus, NEC, UL
RoHS Compliant Yes
Comments UL AWM 2094, NEC 800 CM/CMH
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved