C2430A.41.10
General Cable Wire & Cable, Multi-Conductor Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C2430A.41.10

General Cable Wire & Cable, Multi-Conductor Series
In stock
Item Number
C2430A.41.10
MFG Item Number
C2430A
C2430A.41.10 is available to buy in increments of 20000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Multi-Conductor Series
Item #
C2430A.41.10
4C/14 19/.0147TC UNSH CL3

Multi-Conductor Series Information

  • Flexfoil Aluminum/Polyester Foil with Stranded Tinned Copper Drain Wire Available
  • Premium‑Grade, Color‑Coded PVC, Fluoropolymer, Polypropylene Insulation Options
  • High‑Quality PVC, Fluoropolymer Jacketing Available
General Cable's Multi‑Conductor cables are typically used for industrial equipment control, electric valve actuation and remote signaling, as well as communication and broadcast applications. Available in a variety of insulation and jacketing materials, as well as shield designs to alleviate unwanted circuit noise.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C2430A
Item Number C2430A.41.10
Manufacturer General Cable
Product Series Multi-Conductor
Family Series General Cable Wire & Cable, Multi-Conductor Series
Number of Conductors 4
Conductor Type Stranded
Wire Gauge 14 AWG
Stranding 19/0.0147
Jacket Color Gray
Jacket Thickness 0.032 "
Voltage Rating 600 V
Temperature Rating -4-194 °F
Plenum or Riser? General Purpose
Shielding Unshielded
Drain Wire None
Insulation Thickness 0.032 "
Insulation Material PVC
Outer Diameter 0.391 "
Length 1,000 '
Application Communication and Control Cable
Nominal Capacitance C-C 28.2 pF/ft
Approvals CSA, cULus, NEC, UL
RoHS Compliant Yes
Comments NEC 725 CL3, UL 2587, CSA CMG
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved