C4412.25.10
General Cable Wire & Cable, Security Cable Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C4412.25.10

General Cable Wire & Cable, Security Cable Series
In stock
Item Number
C4412.25.10
MFG Item Number
C4412
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Security Cable Series
Item #
C4412.25.10
4C/22 SBC BURGLAR CMX/CMR

Security Cable Series Information

  • Constructed with Premium Materials to Ensure Maximum Performance and Quality
  • Shielded Varieties Available for Noise‑Sensitive Environments
  • Footing Markings on All Wire Jackets for Easy Installation
General Cable designs have proven themselves in the area of sound and security over time; most are fabricated with solid or stranded, bare copper conductors with insulations and jackets of premium grades of PVC. We offer both parallel and cabled designs both with and without shields. Sequential footage markings on the jackets are offered on all products.


Specifications

Specifications
Manufacturer Part Number C4412
Item Number C4412.25.10
Manufacturer General Cable
Product Series Security Cable
Family Series General Cable Wire & Cable, Security Cable Series
Number of Conductors 4
Conductor Type Solid
Wire Gauge 22 AWG
Jacket Color Gray
Jacket Thickness 0.015 "
Voltage Rating 300 V
Temperature Rating -4-140 °F
Plenum or Riser? General Purpose
Shielding Unshielded
Drain Wire None
Insulation Thickness 0.007 "
Insulation Material PVC
Outer Diameter 0.125 "
Length 500 '
Approvals NEC, UL
RoHS Compliant Yes
Comments NEC 800 CMR, NEC 800 CMX, NEC 725 CL2
Net Weight 7.45 lbs
Gross Weight 7.45 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved