C5770.41.01
General Cable Wire & Cable, RG 59U Type Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C5770.41.01

General Cable Wire & Cable, RG 59U Type Series
In stock
Item Number
C5770.41.01
MFG Item Number
C5770.41.01
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, RG 59U Type Series
Item #
C5770.41.01
1/C22W RG59/U FL+40pct.AL CL2/CM

RG 59U Type Series Information

  • Copper per ASTM B‑3 and Copper‑clad Steel per ASTM B‑869 Available.
  • Solid and Cellular Polyethylene Designs.
  • Foam Fluoropolymer Designs.
  • Bare copper or braid.

General Cable's Coaxial Wire encompasses standard RG/U‑type coaxial constructions in the more popular 50, 75 and 93 ohm designs and miniature coaxial products for smaller high‑speed applications.

  • Premium PVC or PE jacketing.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C5770.41.01
Item Number C5770.41.01
Manufacturer General Cable
Product Series RG 59U Type
Family Series General Cable Wire & Cable, RG 59U Type Series
Wire Gauge (AWG) 22 AWG
Conductor Type Solid Copper-Plated Steel
Insulation Material Foam Polyethylene
Insulation Thickness 0.144 "
Shielding Aluminum Braid and Bonded Foil Dual Shield
Bonded Amount 100 %, 40 %
Jacket Color Black
Nominal Outer Diameter 0.231 "
Nominal Capacitance C-C 16.00 pF/ft
Velocity of Propagation 78 %
Nominal Impedance 80 Ohm
Nominal Attenuation 1 MHz 0.50 dB/100 ft
Approvals CSA, NEC, UL
RoHS Compliant No
Comments UL 1354, CSA CMG, NEC 800 CM, NEC 725 CL2, NEC 820 CATV
Net Weight 0 lbs
Gross Weight 25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved