A59B15A23T3000
Globe Motors Fans, AC INPUT OVAL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A59B15A23T3000

Globe Motors Fans, AC INPUT OVAL Series
In stock
Item Number
A59B15A23T3000
MFG Item Number
A59B15A23T3000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, AC INPUT OVAL Series
Item #
A59B15A23T3000
FAN, 172X150X38mm, 230VAC, 215CFM

AC INPUT OVAL Series Information

  • Up to 6.78" Wide
  • 115~230 VAC
  • 105~215 CFM
  • Ball Bearings
  • UL E105397, CSA 72877
Globe Motors Tubeaxial fans provide long life, high temperature extremes, low noise over time, and maximum shock and vibration resistance. They are available with plastic or metal housings and offer a wide variety of accessories. These fans are ideal where high air flow under low pressure is needed.

  • Wire Leads or Terminal Connectors
  • Metal or Plastic Housings


Specifications

Specifications
Manufacturer Part Number A59B15A23T3000
Item Number A59B15A23T3000
Manufacturer Globe Motors
Product Series AC INPUT OVAL
Family Series Globe Motors Fans, AC INPUT OVAL Series
Operating Voltage 230 VAC
Nominal Voltage 240 VAC
Nominal Height 150 mm
Nominal Width 172 mm
Nominal Depth 38 mm
Air Flow 212 CFM
Current Rating 0.19 A
Power Consumption 35 W
Fan Speed 3,200 RPM
Noise Level 56 dB
Rotation Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Operating Temp Range (F) 14-158 °F
Approvals CSA, UL
RoHS Yes
Net Weight 1.625 lbs
Gross Weight 1.67 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved