H-RF3-K3
Grace Technologies Remote Access Interfaces
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H-RF3-K3

Grace Technologies Remote Access Interfaces
In stock
Item Number
H-RF3-K3
MFG Item Number
H-RF3-K3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Remote Access Interfaces, Series
Item #
H-RF3-K3
Panel Interface Connector; Panel

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number H-RF3-K3
Item Number H-RF3-K3
Manufacturer Grace Technologies
Family Series Grace Technologies Remote Access Interfaces
Number of Outlets (2) GFCI
GFCI Yes
Circuit Breaker Yes
Breaker Current Rating 3 A
Housing Material Aluminum
Housing Design Surface Mount
NEMA Rating NEMA 4
IP Rating IP65
Approvals CE, CSA, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved