P-A10B9R2-M3R3
Grace Technologies Remote Access Interfaces, GracePort Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P-A10B9R2-M3R3

Grace Technologies Remote Access Interfaces, GracePort Series
In stock
Item Number
P-A10B9R2-M3R3
MFG Item Number
P-A10B9R2-M3R3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Remote Access Interfaces, GracePort Series
Item #
P-A10B9R2-M3R3
TYPE4SCANPORTF/M10ft.,DH+

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-A10B9R2-M3R3
Item Number P-A10B9R2-M3R3
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Number of Outlets (1) 120 V Receptacle
GFCI No
Circuit Breaker Yes
Breaker Current Rating 3 A
Other Connectors A-B SCANport, DH+ Combo Terminal
Housing Material Aluminum
Housing Design Surface Mount
IP Rating IP65
Ethernet & Network Cat5e RJ45
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved