The store will not work correctly when cookies are disabled.
P-A11-F3RX
Grace Technologies Remote Access Interfaces, GracePort Series
MFG Item Number
P-A11-F3RX
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Remote Access Interfaces, GracePort Series
GracePort Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
P-A11-F3RX |
Item Number |
P-A11-F3RX |
Manufacturer |
Grace Technologies |
Product Series |
GracePort |
Family Series |
Grace Technologies Remote Access Interfaces, GracePort Series |
Number of Outlets |
None |
GFCI |
No |
Circuit Breaker |
No |
Other Connectors |
A-B PLC-5 Channel 0 (DB-25) |
Housing Material |
Aluminum |
Housing Design |
Surface Mount |
NEMA Rating |
NEMA 4 |
IP Rating |
IP65 |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved